Boston by Danfoss
H034748-100
Sabertooth® H0347 Dry Material Transfer & Discharge Hose
Item #116894426
- 3 in Hose Inner Diameter
- 4 in Hose Outer Diameter
- -48 Dash Size
- Black Color
- 100 psi Working Pressure
description
- Boston by Danfoss Sabertooth Industrial Hose Material Handling
applications
- Dry bulk transfer.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple
| Construction | 2-Ply Braid |
| Cover Material | Synthetic Rubber |
| Color | Black |
| Dash Size | -48 |
| Hose OD | 4 in |
| Bend Radius [Min] | 9 in |
| Abrasion Resistance | Premium |
| Tube Wall Thickness | 0.5 in |
| Lay Line Style | Embossed |
| Weight | 2.0 LB |
| EAN or UPC | 639789265319 |
