- 3 in Inside Diameter
- 3.73 in Outside Diameter
- 100 ft Length
- EPDM Tube
- 150 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Material | EPDM |
| Qualified Hose Fittings | Cam And Groove, Combination Nipple |
| Reinforcement Material | Helical Wire and Textile |
| Lay Line Style | Embossed |
| Tube Wall Thickness | 0.13 in |
| Dash Size | -48 |
| Abrasion Resistance | Standard |
| Height | 3.73 in |
| Width | 3.73 in |
| Burst Pressure | 600 psi |
| Length | 100 ft |
| Working Pressure | 150 psi |
| Working Temperature [Max] | 300 °F |
| Working Temperature [Min] | -45 °F |
| Cover Material | EPDM |
| Cover Style | Pin-Pricked |
| O.D. | 3.73 in |
| I.D. | 3 in |
| Color | Brown |
| Construction | Multi Braid |
| Fluid Compatibility | Air, Aluminum Chloride, Aluminum Fluoride, Aluminum Hydroxide, Aluminum Sulfate, Alums, Ammonium Chloride, Ammonium Sulfate, Barium Chloride, Barium Sulfide, Boric Acid, Calcium Bisulfite, Calcium Chloride, Carbon Dioxide (Dry), Carbon Dioxide (Wet), Copper Chloride, Copper Sulfate, Corn Syrup (Non-Food), Ethyl Alcohol (To 150°), Ferric Sulfate, Magnesium Chloride, Mercury, Nitrogen Gas À, Potassium Chloride, Potassium Cyanide, Potassium Sulfate, Soap Solution, Sodium Bisulfate, Sodium Carbonate, Sodium Chloride, Sodium Cyanide, Sodium Phosphates, Sodium Silicate, Sodium Sulfate, Sodium Sulfide, Sodium Thiosulfate, Stannic Chloride, Tartaric Acid, Water, Zinc Chloride, Zinc Sulfate |
| Bend Radius [Min] | 13.78 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789265364 |

