- 4 in Hose Inner Diameter
- 4.66 in Hose Outer Diameter
- -64 Dash Size
- White Color
- 250 psi Working Pressure
description
- Boston by Danfoss Lion Industrial Hose Food and Beverage
applications
- Food industry transfer.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple
| Hose OD | 4.66 in |
| Construction | 2-Ply Braid |
| Dash Size | -64 |
| Vacuum Rating | 28 inHg |
| Tube Wall Thickness | 0.33 in |
| Cover Material | PVC/Nitrile Blend |
| Color | White |
| Bend Radius [Min] | 12.5 in |
| Lay Line Style | Embossed |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789270085 |

