- 1 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- -16 Dash Size
- Black Color
- 150 psi Working Pressure
description
- Boston by Danfoss Puma Industrial Hose Oil & Petroleum
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple
| Color | Black |
| Cover Material | Vinyl Nitrile |
| Tube Wall Thickness | 0.19 in |
| Lay Line Style | Ink Transfer |
| Dash Size | -16 |
| Abrasion Resistance | Standard |
| Vacuum Rating | 28 inHg |
| Bend Radius [Min] | 5.98 in |
| Hose OD | 1.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789265371 |

