- 1.5 in Inside Diameter
- 2.07 in Outside Diameter
- 100 ft Length
- Synthetic Rubber Tube
- 150 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Vacuum Rating | 28 in Mercury |
| Height | 2.07 in |
| Tube Material | Synthetic Rubber |
| Working Pressure | 150 psi |
| Construction | Multi Braid |
| Abrasion Resistance | Standard |
| I.D. | 1.5 in |
| Qualified Hose Fittings | Cam And Groove, Combination Nipple |
| Dash Size | -24 |
| Burst Pressure | 600 psi |
| Working Temperature [Min] | -40 °F |
| Lay Line Style | Embossed |
| Tube Wall Thickness | 0.25 in |
| O.D. | 2.07 in |
| Standard | RMA Class A |
| Width | 2.07 in |
| Working Temperature [Max] | 180 °F |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 7.87 in |
| Length | 100 ft |
| Conductivity | Conductive |
| Reinforcement Material | Fiber |
| Weight | 0.0 LB |
| EAN or UPC | 639789265418 |

