- 3 in Inside Diameter
- 3.62 in Outside Diameter
- 100 ft Length
- Synthetic Rubber Tube
- 150 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Lay Line Style | Embossed |
| Dash Size | -48 |
| Working Temperature [Min] | -40 °F |
| Construction | Multi Braid |
| Bend Radius [Min] | 14.96 in |
| Conductivity | Conductive |
| Color | Red |
| Standard | RMA Class A |
| Tube Material | Synthetic Rubber |
| Working Temperature [Max] | 180 °F |
| Working Pressure | 150 psi |
| Length | 100 ft |
| O.D. | 3.62 in |
| Burst Pressure | 600 psi |
| Vacuum Rating | 28 in Mercury |
| Width | 3.62 in |
| I.D. | 3 in |
| Abrasion Resistance | Standard |
| Height | 3.62 in |
| Reinforcement Material | Fiber |
| Cover Material | Synthetic Rubber |
| Qualified Hose Fittings | Cam And Groove, Combination Nipple |
| Weight | 0.0 LB |

