- 3 in Inside Diameter
- 3.57 in Outside Diameter
- 100 ft Length
- EPDM Tube
- 150 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Material | EPDM |
| Qualified Hose Fittings | Cam And Groove, Combination Nipple |
| Height | 3.57 in |
| Color | Black |
| Width | 3.57 in |
| Burst Pressure | 450 psi |
| Construction | Multi Braid |
| Dash Size | -48 |
| Vacuum Rating | 28 in Mercury |
| Fluid Compatibility | Air, Aluminum Chloride, Aluminum Fluoride, Aluminum Hydroxide, Aluminum Sulfate, Alums, Ammonium Chloride, Ammonium Sulfate, Barium Chloride, Barium Sulfide, Boric Acid, Calcium Bisulfite, Calcium Chloride, Carbon Dioxide (Dry), Carbon Dioxide (Wet), Copper Chloride, Copper Sulfate, Corn Syrup (Non-Food), Ethyl Alcohol (To 150°), Ferric Sulfate, Magnesium Chloride, Mercury, Nitrogen Gas À, Potassium Chloride, Potassium Cyanide, Potassium Sulfate, Soap Solution, Sodium Bisulfate, Sodium Carbonate, Sodium Chloride, Sodium Cyanide, Sodium Phosphates, Sodium Silicate, Sodium Sulfate, Sodium Sulfide, Sodium Thiosulfate, Stannic Chloride, Tartaric Acid, Water, Zinc Chloride, Zinc Sulfate |
| Length | 100 ft |
| I.D. | 3 in |
| Bend Radius [Min] | 13.39 in |
| Working Pressure | 150 psi |
| Tube Wall Thickness | 0.29 in |
| Reinforcement Material | High-Tensile Synthetic Textile And Steel Helix Wire |
| Cover Material | EPDM |
| O.D. | 3.57 in |
| Working Temperature [Min] | -40 °F |
| Lay Line Style | Ink Transfer |
| Working Temperature [Max] | 248 °F |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789265517 |

