- 3 in Hose Inner Diameter
- 3.5 in Hose Outer Diameter
- -48 Dash Size
- Red Color
- 150 psi Working Pressure
description
- Boston by Danfoss H0369 Series Industrial Hose Petroleum
applications
- Petroleum transfer.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple
| Cover Material | Synthetic Rubber |
| Color | Red |
| Construction | 2-Ply Braid |
| Bend Radius [Min] | 5 in |
| Abrasion Resistance | Standard |
| Tube Wall Thickness | 0.25 in |
| Hose OD | 3.5 in |
| Cover Style | Corrugated |
| Lay Line Style | Embossed |
| Dash Size | -48 |
| Weight | 0.0 LB |
| EAN or UPC | 639789298294 |

