- 2 in Hose Inner Diameter
- 2.66 in Hose Outer Diameter
- -32 Dash Size
- Black Color
- 3000 psi Working Pressure
description
- Boston by Danfoss Kelly Power Industrial Hose Oil & Petroleum
applications
- Rotary drilling on portable drilling rigs, work over rigs and slim hole rigs.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- 4S, Unions, Boss Male
| Package Type | Box |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 25 in |
| Abrasion Resistance | Standard |
| Lay Line Style | Embossed |
| Dash Size | -32 |
| Color | Black |
| Tube Wall Thickness | 0.33 in |
| Hose OD | 2.66 in |
| Construction | 4 Spiral |
| Weight | 0.0 LB |
| EAN or UPC | 639789265562 |

