- 3 in Hose Inner Diameter
- 3.63 in Hose Outer Diameter
- -48 Dash Size
- Black Color
- 150 psi Working Pressure
description
- Boston by Danfoss Leader Plus Industrial Hose Water
applications
- Water discharge.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple
| Dash Size | -48 |
| Tube Wall Thickness | 0.33 in |
| Cover Material | EPDM |
| Construction | 2-Ply Braid |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 25 in |
| Color | Black |
| Hose OD | 3.63 in |
| Lay Line Style | Embossed |
| Weight | 0.0 LB |
| EAN or UPC | 639789269744 |

