- 4 in Hose Inner Diameter
- 4.64 in Hose Outer Diameter
- -64 Dash Size
- Gray Color
- 150 psi Working Pressure
description
- Boston by Danfoss Badger Industrial Hose Food and Beverage
applications
- Bulk liquid transfer.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple
| Lay Line Style | Embossed |
| Hose OD | 4.64 in |
| Vacuum Rating | 28 inHg |
| Abrasion Resistance | Standard |
| Color | Gray |
| Construction | 2-Ply Braid |
| Cover Material | Vinyl Nitrile |
| Bend Radius [Min] | 11 in |
| Dash Size | -64 |
| Weight | 0.0 LB |
| EAN or UPC | 639789270047 |

