- 1 1/4 in Hose Inner Diameter
- 1.88 in Hose Outer Diameter
- -20 Dash Size
- Purple Color
- 300 psi Working Pressure
description
- Boston by Danfoss Chemcat Industrial Hose Chemical
applications
- Chemical transfer.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple, Male NPT
| Color | Purple |
| Bend Radius [Min] | 6 in |
| Abrasion Resistance | Standard |
| Construction | Multi Braid |
| Dash Size | -20 |
| Lay Line Style | Embossed |
| Hose OD | 1.88 in |
| Tube Wall Thickness | 0.31 in |
| Cover Material | Synthetic Rubber |
| Vacuum Rating | 28 inHg |
| Weight | 0.0 LB |
| EAN or UPC | 639789273765 |

