- 1 1/2 in Hose Inner Diameter
- 2.13 in Hose Outer Diameter
- -24 Dash Size
- Green Color
- 300 psi Working Pressure
description
- Boston by Danfoss Chemcat Industrial Hose Chemical
applications
- Chemical transfer.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple, Male NPT
| Dash Size | -24 |
| Color | Green |
| Construction | Multi Braid |
| Abrasion Resistance | Standard |
| Hose OD | 2.13 in |
| Lay Line Style | Embossed |
| Bend Radius [Min] | 7.5 in |
| Cover Material | Synthetic Rubber |
| Vacuum Rating | 28 inHg |
| Tube Wall Thickness | 0.32 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789355157 |

