- 1 1/2 in Hose Inner Diameter
- 2.13 in Hose Outer Diameter
- -24 Dash Size
- Purple Color
- 300 psi Working Pressure
description
- Boston by Danfoss Chemcat Industrial Hose Chemical
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple, Male NPT
| Bend Radius [Min] | 7.5 in |
| Hose OD | 2.13 in |
| Tube Wall Thickness | 0.32 in |
| Cover Material | EPDM |
| Vacuum Rating | 28 inHg |
| Dash Size | -24 |
| Color | Purple |
| Construction | 2-Ply Braid |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789265661 |

