- 4 in Hose Inner Diameter
- 4.67 in Hose Outer Diameter
- -64 Dash Size
- Purple Color
- 175 psi Working Pressure
description
- Boston by Danfoss Chemcat Industrial Hose Chemical
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple, Male NPT
| Color | Purple |
| Bend Radius [Min] | 15 in |
| Cover Material | EPDM |
| Construction | 2-Ply Braid |
| Hose OD | 4.67 in |
| Vacuum Rating | 28 inHg |
| Dash Size | -64 |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789275004 |

