- 3 in Hose Inner Diameter
- 3.63 in Hose Outer Diameter
- -48 Dash Size
- Red Color
- 500 psi Working Pressure
description
- Boston by Danfoss Armorcat Industrial Hose Chemical
applications
- Chemical transfer.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple, Male NPT
| Cover Material | Synthetic Rubber |
| Hose OD | 3.63 in |
| Lay Line Style | Embossed |
| Color | Red |
| Bend Radius [Min] | 22 in |
| Construction | Multi Braid |
| Vacuum Rating | 28 inHg |
| Dash Size | -48 |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789273796 |

