- 3/8 in Hose Inner Diameter
- 0.72 in Hose Outer Diameter
- -6 Dash Size
- Red Color
- 300 psi Working Pressure
description
- Boston by Danfoss H115 Series Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 430 U
| Bend Radius [Min] | 3.5 in |
| Hose OD | 0.72 in |
| Abrasion Resistance | Standard |
| Color | Red |
| Conductivity | Conductive |
| Tube Wall Thickness | 0.17 in |
| Cover Material | Vinyl Nitrile |
| Lay Line Style | Ink Jet |
| Package Type | Reel |
| Dash Size | -6 |
| Construction | 2-Ply Braid |
| Weight | 0.178 LB |
| EAN or UPC | 725975011119 |

