- 1 in Hose Inner Diameter
- 1.44 in Hose Outer Diameter
- -16 Dash Size
- Red Color
- 250 psi Working Pressure
description
- Boston by Danfoss H115 Series Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 430 U
| Abrasion Resistance | Standard |
| Hose OD | 1.44 in |
| Color | Red |
| Lay Line Style | Ink Jet |
| Tube Wall Thickness | 0.22 in |
| Construction | 2-Ply Braid |
| Bend Radius [Min] | 7.25 in |
| Dash Size | -16 |
| Conductivity | Conductive |
| Cover Material | Vinyl Nitrile |
| Weight | 0.4 LB |
| EAN or UPC | 725975011164 |

