- 1 1/2 in Hose Inner Diameter
- 2.06 in Hose Outer Diameter
- -24 Dash Size
- Black Color
- 300 psi Working Pressure
description
- Boston by Danfoss Royalflex Petroleum Industrial Hose Oil & Petroleum
applications
- Heavy duty petroleum suction and discharge, petroleum and chemical transfer.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Male NPT, Cam Locks
| Dash Size | -24 |
| Bend Radius [Min] | 6 in |
| Color | Black |
| Lay Line Style | Ink Jet |
| Tube Wall Thickness | 0.56 in |
| Cover Material | PVC/Nitrile Blend |
| Abrasion Resistance | Standard |
| Hose OD | 2.06 in |
| Package Type | Box |
| Construction | Extruded |
| Weight | 0.5 LB |
| EAN or UPC | 639789298447 |

