- 1 1/2 in Hose Inner Diameter
- 2 in Hose Outer Diameter
- -24 Dash Size
- Blue Color
- 300 psi Working Pressure
description
- Boston by Danfoss Royalflex Water Industrial Hose Water
applications
- Water and diluted pesticide transfer, water suction and discharge MSHA approved.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Male NPT, Cam And Groove
| Color | Blue |
| Abrasion Resistance | Standard |
| Tube Wall Thickness | 0.25 in |
| Cover Material | PVC |
| Dash Size | -24 |
| Bend Radius [Min] | 6 in |
| Construction | 1 Ply Braid |
| Conductivity | Conductive |
| Hose OD | 2 in |
| Lay Line Style | Ink Jet |
| Weight | 0.0 LB |
| EAN or UPC | 639789274434 |

