- 2 in Hose Inner Diameter
- 2.5 in Hose Outer Diameter
- -32 Dash Size
- Blue Color
- 300 psi Working Pressure
description
- Boston by Danfoss Royalflex Water Industrial Hose Water
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Male NPT, Cam And Groove
| Dash Size | -32 |
| Bend Radius [Min] | 8 in |
| Cover Material | Vinyl Nitrile |
| Hose OD | 2.5 in |
| Conductivity | Conductive |
| Color | Blue |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789269515 |

