Boston by Danfoss
H177616-300R
Perfection 300® H1776 Low Pressure Air & Water Transfer Hose
Item #116894414
- 1 in Hose Inner Diameter
- 1.44 in Hose Outer Diameter
- -16 Dash Size
- Red Color
- 325 psi Working Pressure
description
- Boston by Danfoss Perfection 300 Industrial Hose Air and Multipurpose
applications
- General purpose air and water.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, Long Shank, Quick Disconnect
| Package Type | Reel |
| Tube Wall Thickness | 0.22 in |
| Color | Red |
| Lay Line Style | Ink Jet |
| Hose OD | 1.44 in |
| Abrasion Resistance | Standard |
| Construction | 2-Ply Braid |
| Cover Material | Vinyl Nitrile |
| Dash Size | -16 |
| Weight | 0.0 LB |
| EAN or UPC | 639789266057 |
