- 3/8 in Hose Inner Diameter
- 0.72 in Hose Outer Diameter
- -6 Dash Size
- Red Color
- 275 psi Working Pressure
description
- Boston by Danfoss Jackal Industrial Hose Air and Multipurpose
applications
- General purpose air and water.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, Barbed Inserts, Quick Disconnect
| Cover Material | Vinyl Nitrile |
| Tube Wall Thickness | 0.17 in |
| Lay Line Style | Ink Jet |
| Dash Size | -6 |
| Package Type | Reel |
| Bend Radius [Min] | 7.39 in |
| Hose OD | 0.72 in |
| Construction | 2-Ply Braid |
| Abrasion Resistance | Standard |
| Color | Red |
| Weight | 0.191 LB |
| EAN or UPC | 639789269126 |

