- 1 1/2 in Hose Inner Diameter
- 2 in Hose Outer Diameter
- -24 Dash Size
- Red Color
- 250 psi Working Pressure
description
- Boston by Danfoss Jackal Industrial Hose Air and Multipurpose
applications
- General purpose air and water.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Fluid Compatibility :- Air, Aluminum Chloride, Aluminum Fluoride, Aluminum Hydroxide, Aluminum Sulfate, Alums, Ammonium Chloride, Ammonium Sulfate, Barium Chloride, Barium Sulfide, Boric Acid, Calcium Bisulfite, Calcium Chloride, Carbon Dioxide (Dry), Carbon Dioxide (Wet), Copper Chloride, Copper Sulfate, Corn Syrup (Non-Food), Ethyl Alcohol (To 150°), Ferric Sulfate, Magnesium Chloride, Mercury, Nitrogen Gas À, Potassium Chloride, Potassium Cyanide, Potassium Sulfate, Soap Solution, Sodium Bisulfate, Sodium Carbonate, Sodium Chloride, Sodium Cyanide, Sodium Phosphates, Sodium Silicate, Sodium Sulfate, Sodium Sulfide, Sodium Thiosulfate, Stannic Chloride, Tartaric Acid, Water, Zinc Chloride, Zinc Sulfate
- Qualified Hose Fittings :- Z, 1A, Barbed Inserts, Quick Disconnect
| Color | Red |
| Package Type | Reel |
| Construction | 2-Ply Braid |
| Abrasion Resistance | Standard |
| Dash Size | -24 |
| Cover Material | Vinyl Nitrile |
| Tube Wall Thickness | 0.25 in |
| Bend Radius [Min] | 7.39 in |
| Lay Line Style | Ink Jet |
| Hose OD | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789266088 |

