- 1/2 in Hose Inner Diameter
- 0.88 in Hose Outer Diameter
- -8 Dash Size
- Red Color
- 750 psi Working Pressure
description
- Boston by Danfoss Nyall Plus Industrial Hose Chemical
applications
- Chemical transfer, paint spray.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, 4T Series, E Series, Barb Inserts
| Package Type | Reel |
| Lay Line Style | Ink Wheel |
| Cover Material | Vinyl Nitrile |
| Dash Size | -8 |
| Tube Wall Thickness | 0.19 in |
| Hose OD | 0.88 in |
| Construction | 1 Ply Braid |
| Abrasion Resistance | Standard |
| Color | Red |
| Weight | 0.0 LB |
| EAN or UPC | 639789267580 |

