Boston by Danfoss
H198108RD-600R
Marathoner® H1981 Non-Conductive Air & Water Transfer Hose
Item #116894493
- 1/2 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- -8 Dash Size
- Red Color
- 200 psi Working Pressure
description
- Boston by Danfoss Marathoner Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, Boss, Ground Joint, Air Hammer, Air King, Quick Disconnect
| Color | Red |
| Abrasion Resistance | Standard |
| Cover Style | Pin-Pricked |
| Hose OD | 0.81 in |
| Cover Material | Synthetic Rubber |
| Tube Wall Thickness | 0.16 in |
| Conductivity | Non-Conductive |
| Lay Line Style | Ink Jet |
| Package Type | Reel |
| Bend Radius [Min] | 20 in |
| Dash Size | -8 |
| Construction | Multi Spiral |
| Weight | 0.0 LB |
| EAN or UPC | 639789264237 |
