Boston by Danfoss
H198212GN-250
Marathoner® H1982 Non-Conductive Air & Water Transfer Hose
Item #116896244
- 3/4 in Hose Inner Diameter
- 1.19 in Hose Outer Diameter
- -12 Dash Size
- Green Color
- 300 psi Working Pressure
description
- Boston by Danfoss Marathoner Industrial Hose Air and Multipurpose
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, TTC, Boss, Ground Joint, Quick Disconnect
| Tube Wall Thickness | 0.22 in |
| Dash Size | -12 |
| Color | Green |
| Cover Style | Pin-Pricked |
| Cover Material | Nitrile Blend |
| Hose OD | 1.19 in |
| Conductivity | Non-Conductive |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789273826 |
