Boston by Danfoss
H198212RD-600R
Marathoner® H1982 Non-Conductive Air & Water Transfer Hose
Item #116894473
- 3/4 in Hose Inner Diameter
- 1.19 in Hose Outer Diameter
- -12 Dash Size
- Red Color
- 300 psi Working Pressure
description
- Boston by Danfoss Marathoner Industrial Hose Air and Multipurpose
applications
- Air multi purpose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- U Series, Z Series, 1A, Boss, Ground Joint, Air Hammer, Air King, Quick Disconnect
| Hose OD | 1.19 in |
| Abrasion Resistance | Standard |
| Tube Wall Thickness | 0.22 in |
| Construction | 4 Spiral |
| Cover Style | Pin-Pricked |
| Conductivity | Non-Conductive |
| Package Type | Reel |
| Dash Size | -12 |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 20 in |
| Color | Red |
| Lay Line Style | Ink Jet |
| Weight | 0.82 LB |
| EAN or UPC | 639789264329 |
