- 0.63 in Inside Diameter
- 0.93 in Outside Diameter
- 250 ft Length
- Synthetic Rubber Tube
- 300 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 6 in |
| Working Temperature [Min] | -40 °F |
| Length | 250 ft |
| Reinforcement Material | Textile |
| Lay Line Style | Ink Jet |
| Cover Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Height | 0.93 in |
| Tube Wall Thickness | 0.34 in |
| Qualified Hose Fittings | 100 B |
| Width | 0.93 in |
| Temperature Range [Max] | 260 °F |
| Construction | 1 Ply Braid |
| O.D. | 0.93 in |
| Vacuum Rating | 28 in Mercury |
| Conditional Temperature Range [Min] | -40 °F |
| Tube Material | Synthetic Rubber |
| Working Pressure | 300 psi |
| Working Temperature [Max] | 212 °F |
| Dash Size | -10 |
| Standard | RMA Class A, MSHA Approved, MSHA IC-84/50 |
| Burst Pressure | 1200 psi |
| I.D. | 0.63 in |
| Color | Blue |
| Conductivity | Conductive |
| Conditional Temperature Range [Max] | 260 °F |
| Weight | 0.0 LB |
| EAN or UPC | 639789261618 |

