Boston by Danfoss
H20112BK-250R
Easy Couple® H201 Low Pressure Air & Multipurpose Hose
Item #116894006
- 0.75 in Inside Diameter
- 1.03 in Outside Diameter
- 250 ft Length
- Synthetic Rubber Tube
- 300 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Reinforcement Material | Textile |
| I.D. | 0.75 in |
| Color | Black |
| Length | 250 ft |
| Working Pressure | 300 psi |
| Lay Line Style | Ink Jet |
| Temperature Range [Max] | 260 °F |
| Height | 1.06 in |
| Tube Wall Thickness | 0.32 in |
| Standard | RMA Class A, MSHA Approved, MSHA IC-46/6 |
| Abrasion Resistance | Standard |
| Width | 1.06 in |
| Burst Pressure | 1200 psi |
| Conditional Temperature Range [Max] | 260 °F |
| Working Temperature [Min] | -40 °F |
| Cover Material | Synthetic Rubber |
| Construction | 1 Ply Braid |
| Vacuum Rating | 28 in Mercury |
| Temperature Range [Min] | -40 °F |
| Conditional Temperature Range [Min] | -40 °F |
| Conductivity | Conductive |
| Bend Radius [Min] | 7 in |
| Tube Material | Synthetic Rubber |
| Working Temperature [Max] | 212 °F |
| Dash Size | -12 |
| O.D. | 1.03 in |
| Qualified Hose Fittings | 100 B |
| Weight | 1.0 LB |
| EAN or UPC | 639789262486 |
