- 0.75 in Inside Diameter
- 1.03 in Outside Diameter
- 50 ft Length
- Synthetic Rubber Tube
- 300 psi Working Pressure
applications
- Air and multi purpose
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Abrasion Resistance | Standard |
| Lay Line Style | Ink Jet |
| Height | 1.06 in |
| O.D. | 1.03 in |
| Burst Pressure | 1200 psi |
| Vacuum Rating | 28 in Mercury |
| Conductivity | Conductive |
| Width | 1.06 in |
| I.D. | 0.75 in |
| Qualified Hose Fittings | Socketless, Push-on couplings, B series, Quick disconnect |
| Bend Radius [Min] | 7 in |
| Working Temperature [Max] | 212 °F |
| Working Temperature [Min] | -40 °F |
| Dash Size | -12 |
| Cover Material | Synthetic Rubber |
| Reinforcement Material | Textile |
| Tube Material | Synthetic Rubber |
| Length | 50 ft |
| Standard | RMA Class A, MSHA IC-84/50, MSHA Approved |
| Working Pressure | 300 psi |
| Color | Blue |
| Construction | 1 Ply Braid |
| Tube Wall Thickness | 0.32 in |
| Weight | 13.22 LB |
| EAN or UPC | 639789269089 |

