- 1 in Inside Diameter
- 1.38 in Outside Diameter
- 50 ft Length
- Synthetic Rubber Tube
- 200 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Lay Line Style | Ink Jet |
| Conductivity | Conductive |
| Tube Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Conditional Temperature Range [Min] | -40 °F |
| Dash Size | -16 |
| Reinforcement Material | Textile |
| Standard | RMA Class A, MSHA Approved, MSHA IC-46/6 |
| Working Temperature [Max] | 200 °F |
| Bend Radius [Min] | 7 in |
| Conditional Temperature Range [Max] | 260 °F |
| Tube Wall Thickness | 0.39 in |
| I.D. | 1 in |
| Construction | 1 Ply Braid |
| Temperature Range [Max] | 260 °F |
| Length | 50 ft |
| O.D. | 1.38 in |
| Qualified Hose Fittings | 100 B |
| Color | Black |
| Burst Pressure | 1200 psi |
| Working Temperature [Min] | -40 °F |
| Width | 1.38 in |
| Height | 1.39 in |
| Abrasion Resistance | Standard |
| Vacuum Rating | 28 in Mercury |
| Working Pressure | 200 psi |
| Cover Material | Synthetic Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 639789305848 |

