Boston by Danfoss
H27503GY-500R
Polyforce II® H275 Low Pressure Air & Multipurpose Hose
Item #117987519
- 0.19 in Inside Diameter
- 0.39 in Outside Diameter
- 500 ft Length
- PVC Tube
- 300 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Length | 500 ft |
| Cover Material | Polyvinyl Chloride (PVC) |
| I.D. | 0.19 in |
| Height | 0.39 in |
| Color | Gray |
| Standard | SAE J517 |
| Reinforcement Material | Textile |
| Construction | 1 Ply Braid |
| Cover Style | Pin-Pricked |
| Abrasion Resistance | Premium |
| Working Temperature [Min] | -10 °F |
| Bend Radius [Min] | 0.5 in |
| Tube Material | Polyvinyl Chloride (PVC) |
| Conductivity | Conductive |
| O.D. | 0.39 in |
| Working Pressure | 300 psi |
| Working Temperature [Max] | 150 °F |
| Width | 0.39 in |
| Dash Size | -3 |
| Qualified Hose Fittings | E 265 P, Z, Barbed Inserts, Quick Acting or Long Shank, Quick Disconnect |
| Burst Pressure | 1000 psi |
| Weight | 0.25 LB |
| EAN or UPC | 815628028424 |
