Boston by Danfoss
H27506GN-600R
Polyforce II® H275 Low Pressure Air & Multipurpose Hose
Item #117987526
- 0.38 in Inside Diameter
- 0.63 in Outside Diameter
- 600 ft Length
- PVC Tube
- 300 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Abrasion Resistance | Premium |
| Conductivity | Conductive |
| Width | 0.63 in |
| I.D. | 0.38 in |
| Length | 600 ft |
| Working Temperature [Max] | 150 °F |
| Working Temperature [Min] | -10 °F |
| Cover Material | Polyvinyl Chloride (PVC) |
| Cover Style | Pin-Pricked |
| Qualified Hose Fittings | E 265 P, Z, Barbed Inserts, Quick Acting or Long Shank, Quick Disconnect |
| Height | 0.63 in |
| Dash Size | -6 |
| Burst Pressure | 1000 psi |
| Working Pressure | 300 psi |
| Color | Green |
| Tube Material | Polyvinyl Chloride (PVC) |
| Bend Radius [Min] | 1 in |
| O.D. | 0.63 in |
| Standard | SAE J517 |
| Reinforcement Material | Textile |
| Construction | 1 Ply Braid |
| Weight | 0.0 KG |
