- 0.19 in Inside Diameter
- 0.37 in Outside Diameter
- 300 ft Length
- PVC Tube
- 250 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| O.D. | 0.37 in |
| Dash Size | -3 |
| Burst Pressure | 1000 psi |
| Working Temperature [Max] | 150 °F |
| Lay Line Style | Ink Jet |
| Tube Material | Polyvinyl Chloride (PVC) |
| Standard | NSF Listed, FDA Approved |
| Working Pressure | 250 psi |
| Color | Clear |
| Working Temperature [Min] | 15 °F |
| Length | 300 ft |
| Height | 0.37 in |
| I.D. | 0.19 in |
| Cover Material | Polyvinyl Chloride (PVC) |
| Qualified Hose Fittings | E 265 P Series, Barbed Inserts, Quick Acting, Short or Long Shank, Clamps-Band, Brass Collars, Single Bolt |
| Reinforcement Material | Fiber |
| Abrasion Resistance | Premium |
| Width | 0.37 in |
| Construction | Extruded |
| Bend Radius [Min] | 0.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789269942 |

