- 1/4 in Hose Inner Diameter
- 0.45 in Hose Outer Diameter
- -4 Dash Size
- Clear Color
- 250 psi Working Pressure
description
- Boston by Danfoss Clearforce-R Industrial Hose Food and Beverage
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- E Series, 265 P, Barbed Inserts
| Cover Material | PVC |
| Abrasion Resistance | Premium |
| Bend Radius [Min] | 1 in |
| Package Type | Reel |
| Color | Clear |
| Hose OD | 0.45 in |
| Construction | 2 Ply Spiral |
| Dash Size | -4 |
| Weight | 0.5 LB |
| EAN or UPC | 639789336828 |

