- 0.25 in Inside Diameter
- 0.453 in Outside Diameter
- 300 ft Length
- Polyvinyl Chloride (PVC) Tube
- 250 psi Working Pressure
applications
- For food and beverage dispensing, powdered food manufacturing, water and bilge lines, washdown hose, in-plant air and water service and spraying and conveying fertilizers and pesticides
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Working Pressure | 250 psi |
| Reinforcement Material | Fiber |
| Dash Size | -4 |
| Lay Line Style | Ink Jet |
| Tube Material | Polyvinyl Chloride (PVC) |
| Qualified Hose Fittings | E Series, 265 P, Barbed Inserts |
| Height | 0.44 in |
| Standard | NSF Listed, FDA Approved |
| Abrasion Resistance | Premium |
| Working Temperature [Max] | 150 °F |
| Burst Pressure | 1000 psi |
| O.D. | 0.453 in |
| Bend Radius [Min] | 1 in |
| I.D. | 0.25 in |
| Cover Material | PVC |
| Length | 300 ft |
| Color | Clear |
| Tube Wall Thickness | 0.1015 in |
| Width | 0.44 in |
| Working Temperature [Min] | 15 °F |
| Construction | Extruded |
| Weight | 0.18 LB |
| EAN or UPC | 725975744659 |

