- 0.31 in Inside Diameter
- 0.53 in Outside Diameter
- 100 ft Length
- PVC Tube
- 250 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Lay Line Style | Ink Jet |
| O.D. | 0.53 in |
| Cover Material | Polyvinyl Chloride (PVC) |
| Standard | NSF Listed, FDA Approved |
| Construction | Extruded |
| Abrasion Resistance | Premium |
| Length | 100 ft |
| Color | Clear |
| Reinforcement Material | Fiber |
| Width | 0.51 in |
| Height | 0.51 in |
| Dash Size | -5 |
| Working Temperature [Min] | 15 °F |
| Tube Material | Polyvinyl Chloride (PVC) |
| Qualified Hose Fittings | E 265 P, Barbed Inserts, Quick Acting, Short or Long Shank, Clamps-Band, Brass Collars, Single Bolt |
| Bend Radius [Min] | 1.13 in |
| Burst Pressure | 1000 psi |
| Working Temperature [Max] | 150 °F |
| I.D. | 0.31 in |
| Working Pressure | 250 psi |
| Weight | 0.0 KG |

