- 0.75 in Inside Diameter
- 1.03 in Outside Diameter
- 50 ft Length
- PVC Tube
- 150 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Height | 1.03 in |
| Working Pressure | 150 psi |
| Length | 50 ft |
| Abrasion Resistance | Premium |
| Dash Size | -12 |
| Lay Line Style | Ink Jet |
| Burst Pressure | 600 psi |
| Working Temperature [Max] | 150 °F |
| I.D. | 0.75 in |
| Tube Material | Polyvinyl Chloride (PVC) |
| Construction | Extruded |
| Working Temperature [Min] | 15 °F |
| Bend Radius [Min] | 2.5 in |
| O.D. | 1.03 in |
| Color | Clear |
| Cover Material | Polyvinyl Chloride (PVC) |
| Standard | NSF Listed, FDA Approved |
| Width | 1.03 in |
| Reinforcement Material | Fiber |
| Weight | 0.0 KG |

