- 1 in Hose Inner Diameter
- 1.31 in Hose Outer Diameter
- -16 Dash Size
- Clear Color
- 125 psi Working Pressure
description
- Boston by Danfoss Clearforce-R Industrial Hose Food and Beverage
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- E Series, 265 P, Barbed Inserts
| Package Type | Box |
| Lay Line Style | Ink Jet |
| Hose OD | 1.31 in |
| Dash Size | -16 |
| Color | Clear |
| Construction | 2 Ply Spiral |
| Tube Wall Thickness | 0.16 in |
| Abrasion Resistance | Premium |
| Cover Material | PVC |
| Bend Radius [Min] | 3.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 725975555323 |

