- 3/8 in Hose Inner Diameter
- 0.64 in Hose Outer Diameter
- -6 Dash Size
- Blue Color
- 3000 psi Working Pressure
description
- Boston by Danfoss Stingray Industrial Hose Water
applications
- Hydraulics, pressure wash.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z Series, 1A
| Lay Line Style | Ink Jet |
| Dash Size | -6 |
| Color | Blue |
| Package Type | Reel |
| Conductivity | Conductive |
| Hose OD | 0.64 in |
| Construction | 1 Ply Braid |
| Tube Wall Thickness | 0.13 in |
| Bend Radius [Min] | 2.5 in |
| Abrasion Resistance | Standard |
| Cover Material | Vinyl Nitrile |
| Weight | 0.0 LB |
| EAN or UPC | 725975746158 |

