Boston by Danfoss
H600232-100
Bulldog® Air H6002 Medium Pressure Air & Multipurpose Hose
Item #116895957
- 2 in Hose Inner Diameter
- 2.63 in Hose Outer Diameter
- -32 Dash Size
- Red Color
- 300 psi Working Pressure
description
- Boston by Danfoss Bulldog Air Industrial Hose Air and Multipurpose
applications
- Air multi purpose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z Series, 1A, Union, Boss, Ground Joint, Air Hammer, Air King, Quick Disconnect
| Construction | 2-Ply Braid |
| Lay Line Style | Embossed |
| Hose OD | 2.63 in |
| Tube Wall Thickness | 0.32 in |
| Color | Red |
| Cover Style | Pin-Pricked |
| Dash Size | -32 |
| Abrasion Resistance | Standard |
| Cover Material | Chloroprene Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 639789265838 |
