- 1.5 in Outside Diameter
- 1 in Inside Diameter
- 50 ft Length
- 1000 psi Working Pressure
- Nitrile Tube
description
- Boston by Danfoss Bulldog Gold Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A Solution for Every Hose Need
- Industry Leader Since 1870
- Designed for Safety and Reliability
- Qualified Hose Fittings: Z, 1A, Union, Boss Male, Ground Joint Female, Air Hammer, Air King, Quick Disconnect
| Package Type | Box |
| Cover Material | Nitrile |
| Working Temperature [Max] | 200 °F |
| Construction | Multi Braid |
| Abrasion Resistance | Premium |
| Width | 1.5 in |
| Working Pressure | 1000 psi |
| O.D. | 1.5 in |
| Reinforcement Material | Wire |
| Working Temperature [Min] | -40 °F |
| I.D. | 1 in |
| Tube Material | Nitrile |
| Length | 50 ft |
| Cover Style | Pin-Pricked |
| Hose OD | 1.5 in |
| Conductivity | Yes |
| Lay Line Style | Embossed |
| Burst Pressure | 4000 psi |
| Dash Size | -16 |
| Color | Black |
| Standard | RMA Class A |
| Weight | 0.0 LB |
| EAN or UPC | 639789295569 |

