- 1.81 in Outside Diameter
- 1.25 in Inside Diameter
- 50 ft Length
- 800 psi Working Pressure
- Nitrile Tube
description
- Boston by Danfoss Bulldog Gold Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A Solution for Every Hose Need
- Industry Leader Since 1870
- Designed for Safety and Reliability
- Qualified Hose Fittings: Z, 1A, Union, Boss Male, Ground Joint Female, Air Hammer, Air King, Quick Disconnect
| Color | Black |
| Hose OD | 1.81 in |
| Width | 1.81 in |
| Working Temperature [Max] | 200 °F |
| Cover Material | Nitrile |
| Lay Line Style | Embossed |
| Construction | Multi Braid |
| Package Type | Box |
| Tube Material | Nitrile |
| Dash Size | -20 |
| Working Temperature [Min] | -40 °F |
| O.D. | 1.81 in |
| Conductivity | Yes |
| Cover Style | Pin-Pricked |
| Working Pressure | 800 psi |
| I.D. | 1.25 in |
| Length | 50 ft |
| Burst Pressure | 3200 psi |
| Reinforcement Material | Wire |
| Abrasion Resistance | Premium |
| Standard | RMA Class A |
| Weight | 0.0 LB |
| EAN or UPC | 639789267788 |

