- 2.66 in Outside Diameter
- 2 in Inside Diameter
- 100 ft Length
- 600 psi Working Pressure
- Nitrile Tube
description
- Boston by Danfoss Bulldog Gold Industrial Hose Air and Multipurpose
applications
- Air and multi purpose.
features
- A Solution for Every Hose Need
- Industry Leader Since 1870
- Designed for Safety and Reliability
- Qualified Hose Fittings: Z, 1A, Union, Boss Male, Ground Joint Female, Air Hammer, Air King, Quick Disconnect
| I.D. | 2 in |
| Cover Material | Nitrile |
| Cover Style | Pin-Pricked |
| Tube Wall Thickness | 0.33 in |
| Working Pressure | 600 psi |
| Tube Material | Nitrile |
| Conductivity | Yes |
| Dash Size | -32 |
| Construction | Multi Braid |
| Reinforcement Material | Wire |
| Standard | RMA Class A |
| Burst Pressure | 2400 psi |
| Abrasion Resistance | Premium |
| Color | Black |
| Length | 100 ft |
| Width | 2.66 in |
| Lay Line Style | Embossed |
| Working Temperature [Max] | 200 °F |
| O.D. | 2.66 in |
| Working Temperature [Min] | -40 °F |
| Hose OD | 2.66 in |
| Weight | 0.001 LB |
| EAN or UPC | 639789267832 |

