Boston by Danfoss
H600932-100M25
Bulldog Gold 100 ft Air and Multipurpose Industrial Hose
Item #105649400
- 2.66 in Outside Diameter
- 2 in Inside Diameter
- 100 ft Length
- 600 psi Working Pressure
- Nitrile Tube
description
- Boston by Danfoss Bulldog Gold Industrial Hose Air and Multipurpose
features
- A Solution for Every Hose Need
- Industry Leader Since 1870
- Designed for Safety and Reliability
| Color | Black |
| Dash Size | -32 |
| Cover Material | Carboxylated Nitrile |
| Working Temperature [Max] | 200 °F |
| Tube Material | Nitrile |
| Abrasion Resistance | Premium |
| Burst Pressure | 2400 psi |
| O.D. | 2.66 in |
| Cover Style | Perforated |
| Working Temperature [Min] | -40 °F |
| I.D. | 2 in |
| Length | 100 ft |
| Reinforcement Material | Steel |
| Working Pressure | 600 psi |
| Weight | 0.0 LB |
