Boston by Danfoss
H600948-100M25
Bulldog Gold 100 ft Air and Multipurpose Industrial Hose
Item #105648663
- 3.72 in Outside Diameter
- 3 in Inside Diameter
- 100 ft Length
- 600 psi Working Pressure
- Nitrile Tube
description
- Boston by Danfoss Bulldog Gold Industrial Hose Air and Multipurpose
features
- A Solution for Every Hose Need
- Industry Leader Since 1870
- Designed for Safety and Reliability
- Qualified Hose Fittings: Z, 1A, Union, Boss Male, Ground Joint Female, Air Hammer, Air King, Quick Disconnect
| O.D. | 3.72 in |
| Cover Style | Perforated |
| Construction | 2 Ply Braid |
| Dash Size | -48 |
| Working Pressure | 600 psi |
| Cover Material | Carboxylated Nitrile |
| Abrasion Resistance | Premium |
| Working Temperature [Min] | -40 °F |
| Standard | RMA Class A |
| Working Temperature [Max] | 200 °F |
| Tube Material | Nitrile |
| I.D. | 3 in |
| Color | Black |
| Reinforcement Material | Steel |
| Length | 100 ft |
| Burst Pressure | 2400 psi |
| Weight | 0.0 LB |
