Boston by Danfoss
H600964-100M25
Bulldog Gold 100 ft Air and Multipurpose Industrial Hose
Item #105674795
- 5 in Outside Diameter
- 4 in Inside Diameter
- 100 ft Length
- 500 psi Working Pressure
- Nitrile Tube
description
- Boston by Danfoss Bulldog Gold Industrial Hose Air and Multipurpose
features
- A Solution for Every Hose Need
- Industry Leader Since 1870
- Designed for Safety and Reliability
- Qualified Hose Fittings: Z, 1A, Union, Boss Male, Ground Joint Female, Air Hammer, Air King, Quick Disconnect
| Color | Black |
| Tube Wall Thickness | 0.5 in |
| Working Temperature [Max] | 200 °F |
| Dash Size | -64 |
| Reinforcement Material | Steel |
| Construction | 2 Ply Braid |
| Cover Material | Carboxylated Nitrile |
| Width | 5 in |
| O.D. | 5 in |
| Working Temperature [Min] | -40 °F |
| Lay Line Style | Ink Transfer |
| Tube Material | Nitrile |
| I.D. | 4 in |
| Burst Pressure | 2000 psi |
| Standard | RMA Class A |
| Cover Style | Pin-Pricked |
| Working Pressure | 500 psi |
| Length | 100 ft |
| Abrasion Resistance | Premium |
| Weight | 0.0 LB |
