- 2 in Hose Inner Diameter
- 2.63 in Hose Outer Diameter
- -32 Dash Size
- Yellow Color
- 200 psi Working Pressure
description
- Boston by Danfoss Panther Industrial Hose Chemical
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple, Male NPT
| Construction | 2-Ply Braid |
| Hose OD | 2.63 in |
| Package Type | Box |
| Dash Size | -32 |
| Cover Material | EPDM |
| Conductivity | Conductive |
| Color | Yellow |
| Vacuum Rating | 28 inHg |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 9 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789277428 |

