- 3/4 in Hose Inner Diameter
- 1.19 in Hose Outer Diameter
- -12 Dash Size
- Yellow Color
- 300 psi Working Pressure
description
- Boston by Danfoss Nitrogen Industrial Hose Specialty
applications
- Transfer of nitrogen at ambient temperatures.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- 4T, Z, 1A, Barbed Inserts, Boss Male, Ground Joint Female
| Bend Radius [Min] | 21 in |
| Hose OD | 1.19 in |
| Dash Size | -12 |
| Color | Yellow |
| Construction | 4 Spiral |
| Cover Style | Pin-Pricked |
| Cover Material | Synthetic Rubber |
| Abrasion Resistance | Standard |
| Tube Wall Thickness | 0.22 in |
| Lay Line Style | Embossed |
| Weight | 0.0 LB |
| EAN or UPC | 639789269874 |

